Zoro Homepage

Replacement Liner, Size 12, White, PR

  • Mfr # L8562A40-002

  • Zoro # G4642714


product price: $45.15
/pr

Key Features

Material
Wool
Color
White
Gender
Men's
Height
13 in
Footwear Brand
GRAINGER APPROVED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8562A40-002
Zoro #
G4642714
UPC #
059781477136
Country of Origin
Canada

Dimensions

Size
12
Height
13 in
Sock Height
Crew

Details

Item
Boot Liner
Material
Wool
Color
White
Gender
Men's
Footwear Brand
GRAINGER APPROVED

Description

Boot Liner, Size 12, Height 13 in, White, Wool, Men's, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.