Zoro Homepage

Replacement Plexiglass, 22 in.

  • Mfr # SSSLBFEC01G

  • Zoro # G9484666


product price: $9.75
/ea

Key Features

Fits Brand
Approved Vendor
For Use With Mfr. Model Number
3ZV10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSSLBFEC01G
Zoro #
G9484666
UPC #
190735437728
Country of Origin
China

Details

Item
Replacement Clear Acrylic, 22"
Fits Brand
Approved Vendor
For Use With Mfr. Model Number
3ZV10

Description

Replacement Clear Acrylic, 22 In., For Use With Grainger Item Number 3ZV10, Fits Brand Approved Vendor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.