Zoro Homepage

Replacement Roller, Light Duty, 3/4" Dia.

  • Mfr # .75X25-19

  • Zoro # G6249509


product price: $26.99
/ea

Key Features

Roller Dia.
3/4 in
Axle Size
1/4 in
Axle Shape
Round
For Between Frame Width
19 in
Roller Load Capacity
70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.75X25-19
Zoro #
G6249509
UPC #
-
Country of Origin
United States

Dimensions

Roller Dia.
3/4 in
Axle Size
1/4 in
For Between Frame Width
19 in
Dia. (In.)
3/4

Details

Item
Replacement Roller
Axle Shape
Round
Roller Load Capacity
70 lb
Conveyor Roller Material
Steel
Duty Rating
Light-Duty
Bearings
Commercial Light Oil
Roller Performance
General Purpose
Type
Light Duty
Between Frame (In.)
19
Construction
Steel
Number of Grooves
0
Roller Finish/Coating
Unfinished
Shaft
1/4" Round Plain Steel
Capacity (Lb.)
70
Motorized
No
Finish
Unfinished

Description

Replacement Roller, 19 in For Between Frame Width, 3/4 in Roller Dia., Steel Conveyor Roller Material, Light-Duty, 70 lb Roller Load Capacity, Round Axle Shape, 1/4 in Axle Size, Motorized No, General Purpose Roller Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.