Replacement Screen, 1-1/4 In, 304 SS
Mfr # 20H636
Zoro # G4968722
product price: $7.89
/eaKey Features
Size
1-1/4"
Material of Construction
Stainless steel
For Use With
20H626
Length
3 in
Strainer Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20H636
Zoro #
G4968722
UPC #
190735420737
Country of Origin
India
Dimensions
Size
1-1/4"
Length
3 in
Perforated Screen Size
0.0625 in
Diameter
1 3/8 in
Details
Item
Pfister Screw #10 S/P Head
Material of Construction
Stainless steel
For Use With
20H626
Strainer Type
Perforated
Micron Rating
2,000 micron
Screen Material
304 Stainless Steel
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Micron Rating 2,000 micron, Diameter 1 3/8 in, Length 3 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Includes Screen Not Applicable, Maximum Temperature Not Applicable, Color Silver, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number 20H626, Cv Flow Factor Not Applicable, For Use With 20H626, Minimum Temperature Not Applicable, Screen Area Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.