Zoro Homepage

Replacement Screen, 1/4 In, 304 SS

  • Mfr # 20H631

  • Zoro # G4968713


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Size
1/4"
Material of Construction
Stainless steel
For Use With
20H621
Length
1 3/4 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20H631
Zoro #
G4968713
UPC #
190735420683
Country of Origin
India

Dimensions

Size
1/4"
Length
1 3/4 in
Diameter
5/8 in
Perforated Screen Size
0.0625 in

Details

Item
Pfister Sleeve Ret Rp
Material of Construction
Stainless steel
For Use With
20H621
Micron Rating
2,000 micron
Strainer Type
Perforated
Screen Material
304 Stainless Steel

Description

Strainer Screen, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Micron Rating 2,000 micron, Diameter 5/8 in, Length 1 3/4 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Includes Screen Not Applicable, Maximum Temperature Not Applicable, Color Silver, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number 20H621, Cv Flow Factor Not Applicable, For Use With 20H621, Minimum Temperature Not Applicable, Screen Area Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.