Replacement Screen, 3/4 In, 304 SS
Mfr # 20H634
Zoro # G4968652
product price: $6.85
/eaKey Features
Size
3/4"
Material of Construction
Stainless steel
For Use With
20H624
Length
2 1/8 in
Strainer Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20H634
Zoro #
G4968652
UPC #
190735420713
Country of Origin
India
Dimensions
Size
3/4"
Length
2 1/8 in
Diameter
7/8 in
Perforated Screen Size
0.0625 in
Details
Item
Replacement Screen
Material of Construction
Stainless steel
For Use With
20H624
Strainer Type
Perforated
Screen Material
304 Stainless Steel
Micron Rating
2,000 micron
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Mesh Size Not Applicable, Micron Rating 2,000 micron, Diameter 7/8 in, Length 2 1/8 in, Screen Material 304 Stainless Steel, Strainer Type Perforated, Includes Screen Not Applicable, Maximum Temperature Not Applicable, Color Silver, Compatible Mfr. Model Number Not Applicable, Compatible with Grainger Part Number 20H624, Cv Flow Factor Not Applicable, For Use With 20H624, Minimum Temperature Not Applicable, Screen Area Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.