Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Screen For 6NPW8 and 6NPW9

  • Mfr # GGS_2NZA9

  • Zoro # G4259491


product price: $0.64
/ea

Key Features

Type
Stainless Steel
Size
1/2" and 3/8"
Material of Construction
Stainless steel
For Use With
6NPW8, 6NPW9
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_2NZA9
Zoro #
G4259491
UPC #
190735543825
Country of Origin
China

Dimensions

Size
1/2" and 3/8"
Length
1 in
Mesh Size
20 mesh
Diameter
9/16 in

Details

Item
Replacement Screen
Type
Stainless Steel
Material of Construction
Stainless steel
For Use With
6NPW8, 6NPW9
Screen Material
304 Stainless Steel
Strainer Type
Mesh

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 9/16 in, Length 1 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Includes Screen Not Applicable, Maximum Temperature 180 Degrees F, Color Silver, Compatible Mfr. Model Number 240-021, 240-083, Compatible with Grainger Part Number 6NPW8, 6NPW9, Cv Flow Factor Not Applicable, For Use With 6NPW8, 6NPW9, Minimum Temperature Not Applicable, Screen Area Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.