Replacement Screen For 6NPX2
Mfr # GGS_2NZC4
Zoro # G4275993
product price: $2.15
/eaKey Features
Type
Stainless Steel
Size
1-1/4"
Material of Construction
Stainless steel
For Use With
6NPX2
Length
2 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_2NZC4
Zoro #
G4275993
UPC #
190735543856
Country of Origin
China
Dimensions
Size
1-1/4"
Length
2 1/8 in
Diameter
1 3/8 in
Mesh Size
20 mesh
Details
Item
Replacement Screen
Type
Stainless Steel
Material of Construction
Stainless steel
For Use With
6NPX2
Strainer Type
Mesh
Screen Material
304 Stainless Steel
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 1 3/8 in, Length 2 1/8 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Includes Screen Not Applicable, Maximum Temperature 180 Degrees F, Color Silver, Compatible Mfr. Model Number 240-141, Compatible with Grainger Part Number 6NPX2, Cv Flow Factor Not Applicable, For Use With 6NPX2, Minimum Temperature Not Applicable, Screen Area Not Applicable, Standards Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.