Zoro Homepage

Replacement Screen For 6NPX6

  • Mfr # GGS_2NZC8

  • Zoro # G4274252


product price: $14.45
/ea

Key Features

Type
Stainless Steel
Size
3"
Material of Construction
Stainless steel
For Use With
6NPX6
Length
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_2NZC8
Zoro #
G4274252
UPC #
190735543894
Country of Origin
China

Dimensions

Size
3"
Length
6 3/8 in
Mesh Size
20 mesh
Diameter
3 1/4 in

Details

Item
Replacement Screen
Type
Stainless Steel
Material of Construction
Stainless steel
For Use With
6NPX6
Strainer Type
Mesh
Screen Material
304 Stainless Steel

Description

Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Micron Rating 840 micron, Diameter 3 1/4 in, Length 6 3/8 in, Screen Material 304 Stainless Steel, Strainer Type Mesh, Includes Screen Not Applicable, Maximum Temperature 180 Degrees F, Color Silver, Compatible Mfr. Model Number 240-300, Compatible with Grainger Part Number 6NPX6, Cv Flow Factor Not Applicable, For Use With 6NPX6, Minimum Temperature Not Applicable, Screen Area Not Applicable, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.