Zoro Homepage

Replacement Sensor, LEL, For GX-86

  • Mfr # 4LMX3

  • Zoro # G4729526


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Detects
Combustibles
Sensor Range
0 to 100%
Resolution
1%
Temp. Range
-4 Degrees to 122 Degrees F
For Use With
Mfr. No. GX-82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LMX3
Zoro #
G4729526
UPC #
-
Country of Origin
Japan

Details

Item
Replacement Sensor
Detects
Combustibles
Sensor Range
0 to 100%
Resolution
1%
Temp. Range
-4 Degrees to 122 Degrees F
For Use With
Mfr. No. GX-82
Chemical Formula
LEL

Description

Replacement Sensor, Resolution 1 Percent, Chemical Formula LEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.