Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sink Basket, 3-1/2" L

  • Mfr # 30053

  • Zoro # G4826208


product price: $3.95
/ea

Key Features

Connection Type
Push In
Finish
Chrome
Includes
Stick Post
Standards
AB1953
Application
Sinks with 3-1/2 in Opening dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30053
Zoro #
G4826208
UPC #
091712300533
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3 1/2 in
For Drain Height
2 in
Strainer Diameter
3 1/2 in
Strainer Height
2 in
For Sink Drain Opening Dia.
3 1/2 in
Overall Diameter
3 1/2 in

Details

Connection Type
Push In
Finish
Chrome
Includes
Stick Post
Standards
AB1953
Application
Sinks with 3-1/2 in Opening dia
Item
Strainer
Material
Stainless Steel
Sealant Included
None
Strainer Type
Replacement Baskets
Color
Silver
For Use With
Sinks With 3-1/2 in Opening Dia
Strainer Material
Stainless Steel
Product Type
Strainer
Drain Style
Round
Installation Type
Drop-In
For Use with Drain Type
Sink Drain
Grate Surface Type
Round Holes
Shape
Round

Description

Strainer, Product Type Strainer, Overall Diameter 3 1/2 in, Material Stainless Steel, Finish Chrome, Installation Type Drop-In, Color Silver, Grate Surface Type Round Holes, Shape Round, Includes Stick Post, For Use with Drain Type Sink Drain, Drain Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.