Zoro Homepage

Replacement Sink Strainer

  • Mfr # 30061

  • Zoro # G4869203


product price: $2.95
/ea

Key Features

Pipe Dia. - Drains
1 in
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Length - Drains
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30061
Zoro #
G4869203
UPC #
091712300618
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 in
Length - Drains
1 in
Overall Diameter
1 in
Overall Height
1 in

Details

Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Standards
AB1953
Material
Stainless Steel
For Use with Drain Type
Sink Drain
Drain Style
Round
Shape
Round
Product Type
Strainer
Color
Silver

Description

Strainer, Product Type Strainer, Overall Diameter 1 in, Material Stainless Steel, Color Silver, Shape Round, Overall Height 1 in, For Use with Drain Type Sink Drain, Drain Style Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.