Replacement Sink Strainer
Mfr # 30065
Zoro # G4806711
product price: $3.25
/eaKey Features
Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Length - Drains
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30065
Zoro #
G4806711
UPC #
091712300656
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1 1/2 in
Length - Drains
1 1/2 in
Overall Height
1 1/2 in
Overall Diameter
1 1/2 in
Details
Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Stainless Steel
Color - Drains
Silver
Standards
AB1953
Includes
Post
Material
Stainless Steel
Shape
Round
Drain Style
Round
For Use with Drain Type
Sink Drain
Product Type
Strainer
Color
Silver
Description
Strainer, Product Type Strainer, Overall Diameter 1 1/2 in, Material Stainless Steel, Color Silver, Shape Round, Includes Post, Overall Height 1 1/2 in, For Use with Drain Type Sink Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.