Zoro Homepage

Replacement Stainless Steel Outer Body

  • Mfr # 434-41 (THP-S-41)

  • Zoro # G4164054


product price: $27.19
/ea

Key Features

Wetted Materials
304 Stainless Steel
Food Grade
No
Product Type
Replacement Outer Body
Wetted Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-41 (THP-S-41)
Zoro #
G4164054
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Replacement Outer Body
Wetted Materials
304 Stainless Steel
Food Grade
No
Product Type
Replacement Outer Body
Wetted Material
304 Stainless Steel

Description

Hand Pump Replacement Body 316 Stainless Steel 36 In Hx1 1/2 In Dia

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.