Zoro Homepage

Replacement Stem, Brass, Gold

  • Mfr # 31075

  • Zoro # G4866379


product price: $17.59
/ea

Key Features

Fits Brand
Kohler, Shoreham, Trend
For Use With
Universal Fit
For Use With Mfr. Model Number
Shoreham Trend Series
Includes
Sleeve, 19-Point Broach
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31075
Zoro #
G4866379
UPC #
-
Country of Origin
United States

Dimensions

Size
4-1/4"
Overall Length
4 1/4 in

Details

Item
Replacement Stem
Fits Brand
Kohler, Shoreham, Trend
For Use With
Universal Fit
For Use With Mfr. Model Number
Shoreham Trend Series
Includes
Sleeve, 19-Point Broach
Material
Brass
Color/Finish
Gold
Type
Replacement Stem
Material of Construction
Brass
Finish
Gold
Compatible Manufacturer Part Number
Shoreham Trend Series
Product Type
Replacement Stem

Description

Replacement Stem, For Use With Universal Fit, Overall Length 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.