Zoro Homepage

Replacement Stem, Brass, Gold

  • Mfr # 32057

  • Zoro # G4772411


product price: $17.59
/ea

Key Features

Fits Brand
Price Pfister
For Use With
Universal Fit, (36009) Washer
Color/Finish
Gold
Size
4-1/4"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32057
Zoro #
G4772411
UPC #
-
Country of Origin
United States

Dimensions

Size
4-1/4"
Overall Length
4 1/4 in

Details

Item
Replacement Stem
Fits Brand
Price Pfister
For Use With
Universal Fit, (36009) Washer
Color/Finish
Gold
Material
Brass
Material of Construction
Brass
Type
Diverter
Finish
Gold
Product Type
Replacement Stem

Description

Replacement Stem, For Use With Universal Fit, Overall Length 4 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.