Zoro Homepage

Replacement Tire, 13 In.

  • Mfr # MH1NWV2G

  • Zoro # G9678636


product price: $13.55
/ea

Key Features

Wheel Dia.
13 in
Tread
Ribbed
For Use With
1NWV2
Tire Sidewall No.
4.00-6
Caster Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1NWV2G
Zoro #
G9678636
UPC #
190735464045
Country of Origin
China

Dimensions

Wheel Dia.
13 in
Tire Thickness
1/8 in
Tire Width
3 1/2 in
Tire Dia.
13 in
Valve Stem Dia.
1/4 in

Details

Tread
Ribbed
Item
Replacement Tire
For Use With
1NWV2
Tire Sidewall No.
4.00-6
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Tire Style
Tubeless
Valve Stem Style
Straight Stem
Product Type
Tire

Description

Replacement Tire, Rubber, Ribbed Tread, 4.00-6, 13 in Tire Dia., 3 1/2 in Tire Width, Tubeless Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Straight Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.