Zoro Homepage

Replacement Tire, 16 x 4 In.

  • Mfr # 1NWX8

  • Zoro # G3463485


product price: $10.49
/ea

Key Features

Ply
4
Tire Sidewall No.
4.00-8
For Use With
1NWV4, 1NWV5
Caster Wheel/Tread Material
Rubber
Wheel Dia.
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWX8
Zoro #
G3463485
UPC #
190735407196
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Wheel Width
4 in
Tire Dia.
16 in
Tire Width
3 25/32 in
Tire Thickness
1/8 in

Details

Item
Replacement Tire
Ply
4
Tire Sidewall No.
4.00-8
For Use With
1NWV4, 1NWV5
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Valve Stem Style
Straight Stem
Tire Style
Tubeless
Tread
Ribbed
Product Type
Tire

Description

Replacement Tire, Rubber, Ribbed Tread, 4.00-8, 16 in Tire Dia., 3 25/32 in Tire Width, Tubeless Tire Style, Not Applicable Valve Stem Dia., Valve Stem Style Straight Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.