Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tire/Tube, 16 x 4 In.

  • Mfr # 1NWX9

  • Zoro # G1830866


product price: $11.45
/ea

Key Features

Wheel Dia.
16 in
For Use With
1NWV8
Tire Sidewall No.
4.00-8
Caster Wheel/Tread Material
Rubber
Wheel Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWX9
Zoro #
G1830866
UPC #
190735407202
Country of Origin
China

Dimensions

Wheel Dia.
16 in
Wheel Width
4 in
Tire Dia.
16 in
Tire Width
3 25/32 in
Valve Stem Dia.
1/4 in
Tire Thickness
1/8 in

Details

Item
Replacement Tire and Inner Tube Kit
For Use With
1NWV8
Tire Sidewall No.
4.00-8
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Tire Style
Inner Tube
Valve Stem Style
Straight Stem
Tread
Ribbed
Product Type
Tire and Inner Tube Kit

Description

Replacement Tire and Inner Tube Kit, Rubber, Ribbed Tread, 4.00-8, 16 in Tire Dia., 3 25/32 in Tire Width, Inner Tube Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Straight Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.