Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tube, 13 x 3.5 In.

  • Mfr # 1NWX7

  • Zoro # G2291545


product price: $5.49
/ea

Key Features

Wheel Width
3 1/2 in
Wheel Dia.
13 in
Tire Sidewall No.
4.00-6
Caster Wheel/Tread Material
Rubber
For Use With
1NWV3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NWX7
Zoro #
G2291545
UPC #
190735407189
Country of Origin
China

Dimensions

Wheel Width
3 1/2 in
Wheel Dia.
13 in
Tire Dia.
13 in
Tire Width
3 13/16 in
Tire Thickness
1/8 in
Valve Stem Dia.
1/4 in

Details

Item
Replacement Inner Tube
Tire Sidewall No.
4.00-6
Caster Wheel/Tread Material
Rubber
For Use With
1NWV3
Wheel/Tread Material
Rubber
Tire Style
Inner Tube
Valve Stem Style
Straight Stem
Product Type
Inner Tube

Description

Replacement Inner Tube, Rubber, Not Applicable Tread, 4.00-6, 13 in Tire Dia., 3 13/16 in Tire Width, Inner Tube Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Straight Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.