Zoro Homepage

Replacement Tube, 14 x 4 In.

  • Mfr # MH1NWV9G

  • Zoro # G2793966


product price: $3.19
/ea

Key Features

For Use With
1NWV9
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
5.30/4.50-8
Wheel Dia.
13 in
Wheel/Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1NWV9G
Zoro #
G2793966
UPC #
190735464052
Country of Origin
China

Dimensions

Wheel Dia.
13 in
Tire Width
4 5/32 in
Tire Dia.
14 in
Tire Thickness
1/8 in
Valve Stem Dia.
1/4 in

Details

Item
Replacement Inner Tube
For Use With
1NWV9
Caster Wheel/Tread Material
Rubber
Tire Sidewall No.
5.30/4.50-8
Wheel/Tread Material
Rubber
Tire Style
Inner Tube
Valve Stem Style
Straight Stem
Product Type
Inner Tube

Description

Replacement Inner Tube, Rubber, Not Applicable Tread, 5.30/4.50-8, 14 in Tire Dia., 4 5/32 in Tire Width, Inner Tube Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Straight Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.