Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Tube, 8 x 2.5 In.

  • Mfr # MH1NWU234G

  • Zoro # G2793948


product price: $2.79
/ea

Key Features

For Use With
1NWU2, 1NWU3, 1NWU4
Tire Sidewall No.
2.80/2.50-4
Caster Wheel/Tread Material
Rubber
Wheel Width
4 in
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1NWU234G
Zoro #
G2793948
UPC #
190735464021
Country of Origin
China

Dimensions

Wheel Width
4 in
Wheel Dia.
8 in
Tire Width
2 9/16 in
Tire Dia.
8 in
Tire Thickness
1/8 in
Valve Stem Dia.
1/4 in

Details

Item
Replacement Inner Tube
For Use With
1NWU2, 1NWU3, 1NWU4
Tire Sidewall No.
2.80/2.50-4
Caster Wheel/Tread Material
Rubber
Wheel/Tread Material
Rubber
Tire Style
Inner Tube
Valve Stem Style
Angled Stem
Product Type
Inner Tube

Description

Replacement Inner Tube, Rubber, Not Applicable Tread, 2.80/2.50-4, 8 in Tire Dia., 2 9/16 in Tire Width, Inner Tube Tire Style, 1/4 in Valve Stem Dia., Valve Stem Style Angled Stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.