Restroom Sign, Men, 10 in W x 7 in H, Vertical Rectangle, Fiberglass, 473Y99

  • Mfr # 473Y99

  • Zoro # G5636710


product price:  $9.49
/ea

Key Features

Legend
MEN
Sign Material
Fiberglass
Height
7 in
Width
10 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Y99
Zoro #
G5636710
UPC #
00194484127848
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Restroom Sign
Legend
MEN
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English
Sign Background Color
Blue, White
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 212 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Legend Background Color
Blue, White
Sign Legend
Men
Graffiti Resistant
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
No
Mirror Print
No
Average Outdoor Durability
10 yr
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
10 yr
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
212 Degrees F
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Men, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.