Zoro Homepage

Restroom Sign, Vinyl, 7 in W x 5 in H

  • Mfr # 34GL89

  • Zoro # G9799422


product price: $4.59
/ea

Key Features

Width
7 in
Height
5 in
Material
Vinyl
Legend/Background Color
Black/White
Legend
Please¿ Wash Hands Before Returning To Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GL89
Zoro #
G9799422
UPC #
190735074169
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Restroom Sign
Material
Vinyl
Legend/Background Color
Black/White
Legend
Please¿ Wash Hands Before Returning To Work
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Subject Matter
Wash Hands
Sign Material
Vinyl
OSHA Compliant
Yes
Sign Mounting Style
Adhesive
Printed Language
English
Header
No Header
Legend Style
Symbol and Text
Double-Sided
No
Legend Color
Black
Language
English
Glow-in-the-Dark
No
Sign Legend Color
Black
Background Color
White
UV Resistant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Restroom Sign

Description

Restroom Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.