Restroom Sign, Women, 12 in W x 4 in H, Vertical Rectangle, Fiberglass, 473Y23
Mfr # 473Y23
Zoro # G5645147
product price:Â $8.89
/eaKey Features
Legend
WOMEN
Sign Material
Fiberglass
Height
4 in
Width
12 in
Thickness
0.06 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
473Y23
Zoro #
G5645147
UPC #
00194484127084
Country of Origin
United States
Dimensions
Height
4 in
Width
12 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Women, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.