Restrooms, 12 in W x 4 in H, Vertical Rectangle, Fiberglass, 473Y58

  • Mfr # 473Y58

  • Zoro # G5579207


product price:  $8.89
/ea

Key Features

Legend
RESTROOMS
Sign Material
Fiberglass
Height
4 in
Width
12 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Y58
Zoro #
G5579207
UPC #
00194484127435
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
RESTROOMS
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Maximum Service Temperature
212 Degrees F
Includes Mounting Hardware
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Format
Other Format
Sign Legend Background Color
White
Write on Surface
No
Outdoor Life Expectancy
10 yr
Average Outdoor Durability
10 yr
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header
No Header
State Specific Sign
No
Sign Legend
Restrooms
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restrooms, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.