Shop ZORO SELECT
See all product information
Create Account
Ret Ring Ext/Int Assortment, Stainless Steel, Plain Finish
- Mfr # DISP-SHHO150SS
- Zoro # G510442212
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
RoHS Compliant
Number of Sizes
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DISP-SHHO150SS
- Zoro #
- G510442212
- UPC #
- -
- Country of Origin
- United States
- Item
- Ret Ring Ext/Int Assortment
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Standards
- RoHS Compliant
- Number of Pieces
- 150
- Location Style
- External, Internal
- Made in North America
- Yes
- Includes
- (10) HO-1 1/4 in, (10) HO-1 1/8 in, (10) HO-1 in, (10) HO-3/4 in, (10) HO-5/8 in, (10) SH-1 in, (10) SH-1/2 in, (10) SH-1/4 in, (10) SH-11/16 in, (10) SH-3/4 in, (10) SH-3/8 in, (10) SH-5/16 in, (10) SH-5/8 in, (10) SH-7/16 in, (10) SH-7/8 in, (3) DIV 7 x 3
- Material Grade/Class
- Ungraded
- Ring Type
- External Retaining Ring
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Number of Sizes
- 16
Description
Ret Ring Ext/Int Assortment, System of Measurement Inch, Ring Type External Retaining Ring, Thickness Not Applicable, Fits Shaft Diameter Not Applicable, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Traction Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.