CAD
Shop ROTOR CLIP
See all product information
Create Account
External Self-Locking Push-On Retaining Ring, 18-8 Stainless Steel, Plain, 3/4 in Shaft Dia, 5 PK
- Mfr # TX-75SS
- Zoro # G3252715
CAD Available
product price:Â
$
9.99
/pk of 5, $2.00/ea
Key Features
CAD Drawing
Type
External
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-75SS
- Zoro #
- G3252715
- UPC #
- 848790033736
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- +/-0.002 in
- Prongs
- 14
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Material Grade/Class
- 18-8
- Ring Type
- Self-Locking Retaining Ring
- Location Style
- External
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Curved Rim Tooth-Locking
- Free I.D.
- 0.748 in
- Free O.D.
- 1.076 in
- Shell Material
- Stainless Steel
Description
Locking Retaining Ring,0.015 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/4 in, For Bore Diameter Not Applicable, Fits Groove Width -, Fits Groove Depth -, Free Inside Diameter 0.748 in, Free Outside Diameter 1.076 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Ring Type Self-Locking Retaining Ring, Manufacturer Location Made in USA*, Thickness Tolerance +/-0.002 in, Standards REACH Compliant, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.