Shop ROTOR CLIP
See all product information
Create Account
External Self-Locking Push-On Retaining Ring, Stainless Steel, Plain Finish, 5 PK
- Mfr # TX-31SS
- Zoro # G3283384
product price:Â
$
6.05
/pk of 5, $1.21/ea
Key Features
Type
External
Material
Stainless Steel
Finish
Plain
Thickness
0.01 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TX-31SS
- Zoro #
- G3283384
- UPC #
- 848790033552
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Rockwell Hardness
- RC44-51
- Prongs
- 8
- Thickness Tolerance
- +/-0.001 in
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Curved Rim Tooth-Locking
- Ring Type
- Self-Locking Retaining Ring
- Location Style
- External
- Material Grade/Class
- 18-8
- Manufacturer Location
- Made in USA*
- Free I.D.
- 0.31 in
- Free O.D.
- 0.584 in
- Shell Material
- Stainless Steel
Description
Locking Retaining Ring,0.01 In. Thk,PK5, System of Measurement Inch, Location Style External, Thickness 0.01 in, Fits Shaft Diameter 5/16 in, For Bore Diameter Not Applicable, Fits Groove Width -, Fits Groove Depth -, Free Inside Diameter 0.31 in, Free Outside Diameter 0.584 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Ring Type Self-Locking Retaining Ring, Manufacturer Location Made in USA*, Thickness Tolerance +/-0.001 in, Standards REACH Compliant, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.