Zoro Homepage

External Retaining Ring, Steel, Zinc Yellow Finish, 100 PK

  • Mfr # C-21ST ZD

  • Zoro # G1913134


product price: $4.99
/pk 100, $0.05/ea

Key Features

Type
External
Fits Groove Diameter
0.193"
Material
Steel
Finish
Zinc Yellow
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-21ST ZD
Zoro #
G1913134
UPC #
848790003500
Country of Origin
United States

Dimensions

Fits Shaft Diameter
7/32 in
Fits Groove Diameter
0.193"
Thickness
0.025 in
Free Inside Diameter
0.187"
Free Outside Diameter
0.275"
Groove Width Tolerance
+0.002/-0.000 in
Fits Groove Width
0.029 in
Fits Groove Depth
0.013 in
Clearance Dia. (Released)
0.29 in
Clearance Dia. Free O.D.
0.275 in
Groove Diameter Tolerance
+/-0.002 in
Clearance Diameter
0.29 in
For Shaft Dia.
7/32 in

Description

Crescent Retaining Ring,0.025 In. Thk,PK100, System of Measurement Inch, Location Style External, Thickness 0.025 in, Fits Shaft Diameter 7/32 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.193 in, Fits Groove Width 0.029 in, Fits Groove Depth 0.013 in, Free Inside Diameter 0.187 in, Free Outside Diameter 0.275 in, Clearance Diameter 0.29 in, Material Steel, Finish Zinc Plated, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type Crescent Retaining Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.