Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK

  • Mfr # KG-112SJ

  • Zoro # G3056715


product price:  $8.65
/pk 5, $1.73/ea

Key Features

Type
Internal
Fits Groove Diameter
1.197 in
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KG-112SJ
Zoro #
G3056715
UPC #
848790042882
Country of Origin
United States

Dimensions

For Bore Diameter
1 1/8 in
Fits Groove Diameter
1.197 in
Thickness
0.05 in
Free Outside Diameter
1.205 in
Fits Groove Width
0.056 in
Groove Width Tolerance
+0.004/-0.000 in
Groove Dia. Tolerance
+/-0.004 in
Fits Groove Depth
0.036 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.004 in

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
ANSI
Radial Wall
0.103 in
Tensile Strength (PSI)
185,000 psi
Thickness Tolerance
+/-0.002 in
Number of Pieces
5
Standards
RoHS Compliant
Material Grade/Class
18-8
Location Style
Internal
Manufacturer Location
Made in USA*
Ring Sub-Type
Heavy-Duty
Ring Type
Spiral Retaining Ring
Tensile Strength
185,000 psi
Material Quality Standards
ANSI

Description

Spiral Retaining Ring,0.05 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/8 in, Fits Groove Diameter 1.197 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.036 in, Free Outside Diameter 1.205 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 185,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.