Zoro Homepage

CAD Viewer & Download Files

Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK

  • Mfr # 1860PK

  • Zoro # G5102054

CAD Available

product price: $6.59
/pk 25, $0.26/ea

Key Features

CAD Drawing
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Hole Size
8 mm
Head Height
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860PK
Zoro #
G5102054
UPC #
841213003880
Country of Origin
China

Dimensions

Shank Diameter
8 mm
Body Length
20 mm
Hole Size
8 mm
Head Height
1 mm
Head Dia.
15 mm
Overall Length
21 mm
Head Diameter
15 mm
Maximum Hole Diameter
8 mm

Details

Item
Push-In Rivet
Head Type
Dome
Material
Nylon
System of Measurement
Metric
Rivet Type
Retainer
Rivet Shank Type
Keyhole
Color
Black
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced
Shank Type
Keyhole
CAD Available
Yes

Description

Nylon Retainers,Black,Dome,20mm L,PK25, System of Measurement Metric, Shank Diameter 8 mm, Overall Length 21 mm, Shank Type Keyhole, Material Nylon, Head Type Dome, Head Height 1 mm, Head Diameter 15 mm, Color Black, Maximum Hole Diameter 8 mm, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Body Length 20 mm, Material Grade/Class Ungraded, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.