Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 1875 PK (Discontinued)
- Mfr # B36050.162.0001
- Zoro # G1604780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B36050.162.0001
Zoro #
G1604780
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
1 5/8 in
Fits Groove Diameter
1.725 in
Thickness
0.062 in
Free Outside Diameter
1.804 in
Fits Groove Width
0.068 in
Number of Sizes
1
Clearance Diameter
1.625 in
For Bore Dia.
1 5/8 in
Fits Groove Dia.
1.725 in
Details
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Number of Pieces
1875
Location Style
Internal
Material Grade/Class
Ungraded
Ring Type
Housing Ring
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Free O.D.
1.804 in
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Not Applicable, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 5/8 in, Fits Groove Diameter 1.725 in, Fits Groove Width 0.068 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.804 in, Clearance Diameter 1.625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.