Shop ROTOR CLIP
See all product information
Create Account
External-E E-Clip, Stainless Steel, Plain Finish
Mfr # E-87SS
Zoro # G3311104
product price:Â
$
2.19
/ea
Key Features
Type
External-E
Fits Groove Diameter
0.675"
Material
Stainless Steel
Finish
Plain
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-87SS
- Zoro #
- G3311104
- UPC #
- -
- Country of Origin
- United States
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Thickness Tolerance
- +/-0.002 in
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC44-51
- Standards
- REACH Compliant, RoHS Compliant
- Manufacturer Location
- Made in USA*
- Ring Sub-Type
- Standard
- Material Quality Standards
- ASME
- Material Grade/Class
- 18-8
- Location Style
- External
- Ring Type
- E-Style Retaining Ring
- Free I.D.
- 0.668 in
- Free O.D.
- 1.3 in
- Tensile Strength
- 150,000 psi
Description
E Style Retaining Ring,0.05 In. Thk, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 7/8 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.675 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.1 in, Free Inside Diameter 0.668 in, Free Outside Diameter 1.3 in, Clearance Diameter 1.32 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring