CAD
External-E E-Clip, Stainless Steel, Plain Finish
- Mfr # SE-98SS
- Zoro # G3273742
CAD Available
product price:Â
$
4.59
/ea
Key Features
CAD Drawing
Type
External
Fits Groove Diameter
0.835"
Material
Stainless Steel
Finish
Plain
Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-98SS
- Zoro #
- G3273742
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- E-Clip
- Type
- External
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
- Tensile Strength (PSI)
- 150,000 psi
- Rockwell Hardness
- RC44-51
- Thickness Tolerance
- +/-0.002 in
- Standards
- REACH Compliant, RoHS Compliant
- Ring Sub-Type
- Standard
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- ASME
- Ring Type
- E-Style Retaining Ring
- Location Style
- External
- Material Grade/Class
- 18-8
- Free O.D.
- 1.5 in
- Free I.D.
- 0.822 in
- Tensile Strength
- 150,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Shaft Diameter
- 1 in
- Fits Groove Diameter
- 0.835"
- Thickness
- 0.05 in
- Free Inside Diameter
- 0.822"
- Free Outside Diameter
- 1.5"
- Clearance Dia. Free O.D.
- 1.5 in
- Clearance Dia. (Released)
- 1.53 in
- Groove Width Tolerance
- +0.003/-0.000 in
- Fits Groove Width
- 0.056 in
- Fits Groove Depth
- 0.074 in
- Clearance Diameter
- 1.53 in
- Groove Diameter Tolerance
- +0.003/-0.000 in
- For Shaft Dia.
- 1 in
Description
E Style Retaining Ring,0.05 In. Thk, System of Measurement Inch, Location Style External, Thickness 0.05 in, Fits Shaft Diameter 63/64 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.835 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.074 in, Free Inside Diameter 0.822 in, Free Outside Diameter 1.5 in, Clearance Diameter 1.53 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type E-Style Retaining Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.