Shop ZORO SELECT
See all product information
Create Account
Internal Retaining Ring, Steel, Plain Finish, 20 mm Bore Dia., 50 PK
- Mfr # M36050.020.0001
- Zoro # G2648241
product price:Â
$
6.39
/pk of 50, $0.13/ea
Key Features
Type
Internal
Fits Groove Diameter
21 mm
Material
Steel
Finish
Plain
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M36050.020.0001
- Zoro #
- G2648241
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 472
- Number of Pieces
- 50
- Material Grade/Class
- Ungraded
- Ring Sub-Type
- Standard
- Location Style
- Internal
- Material Quality Standards
- DIN 472
- Ring Type
- Housing Ring
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 20 mm
- Fits Groove Diameter
- 21 mm
- Thickness
- 1 mm
- Free Outside Diameter
- 21.5 mm
- Clearance Dia. (Expanded)
- 11.2mm
- Clearance Dia. (Compressed)
- 11.2 mm
- Fits Groove Width
- 1.1 mm
- Number of Sizes
- 1
- Clearance Diameter
- 11.2 mm
- Clearance Diameter Type
- Compressed
Description
Retaining Ring,Internal,1 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 20 mm, Fits Groove Diameter 21 mm, Fits Groove Width 1.1 mm, Free Outside Diameter 21.5 mm, Clearance Diameter 11.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.