Shop ZORO SELECT
See all product information
Create Account
Internal Retaining Ring, Steel, Plain Finish, 70 mm Bore Dia., 5 PK
- Mfr # M36050.070.0001
- Zoro # G2647885
product price:Â
$
9.79
/pk of 5, $1.96/ea
Key Features
Type
Internal
Fits Groove Diameter
73 mm
Material
Steel
Finish
Plain
Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M36050.070.0001
- Zoro #
- G2647885
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 472
- Number of Pieces
- 5
- Ring Type
- Housing Ring
- Ring Sub-Type
- Standard
- Material Grade/Class
- Ungraded
- Material Quality Standards
- DIN 472
- Manufacturer Location
- Globally Sourced
- Location Style
- Internal
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 70 mm
- Fits Groove Diameter
- 73 mm
- Thickness
- 2.5 mm
- Free Outside Diameter
- 74.5 mm
- Fits Groove Width
- 2.65 mm
- Clearance Dia. (Compressed)
- 53.6 mm
- Clearance Dia. (Expanded)
- 53.6mm
- Number of Sizes
- 1
- Clearance Diameter
- 53.6 mm
- Clearance Diameter Type
- Compressed
Description
Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 70 mm, Fits Groove Diameter 73 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 74.5 mm, Clearance Diameter 53.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.