Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel, Black Phosphate Finish, 100 PK
- Mfr # DSH-15ST PA
- Zoro # G2734803
product price:Â
$
6.99
/pk of 100, $0.07/ea
Key Features
Type
External
For Bore Diameter
13.8 mm
Material
Steel
Finish
Black Phosphate
Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSH-15ST PA
- Zoro #
- G2734803
- UPC #
- -
- Country of Origin
- United States
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Metric
- Meets/Exceeds
- DIN471
- Thickness Tolerance
- +0.000/-0.060 mm
- Rockwell Hardness
- RC47-54
- Tensile Strength (PSI)
- 150,000 psi
- Location Style
- External
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- DIN 471
- Ring Sub-Type
- Standard
- Ring Type
- External Retaining Ring
- Free I.D.
- 13.8 mm
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Bore Diameter
- 13.8 mm
- Fits Shaft Diameter
- 15 mm
- Fits Groove Diameter
- 14.3mm
- Thickness
- 1 mm
- Free Inside Diameter
- 13.8 mm
- Fits Groove Width
- 1.1 mm
- Fits Groove Depth
- 0.35 mm
- Hole Dia.
- 1.7 mm
- Groove Diameter Tolerance
- +0.000/-0.110 mm
- For Shaft Dia.
- 15 mm
Description
Retaining Ring,External,1 mm Thk,PK100, System of Measurement Metric, Location Style External, Thickness 1 mm, Fits Shaft Diameter 15 mm, For Bore Diameter 13.8 mm, Fits Groove Diameter 14.3 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.35 mm, Free Inside Diameter 13.8 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type External Retaining Ring, Material Quality Standards DIN 471, Manufacturer Location Made in USA*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.