Zoro Homepage
This item is Discontinued.
Zoro Select Internal Retaining Ring, Steel, Plain Finish, 31 mm Shaft Dia, 4800 PK L36050.031.0001

Internal Retaining Ring, Steel, Plain Finish, 31 mm Shaft Dia, 4800 PK (Discontinued)

  • Mfr # L36050.031.0001
  • Zoro # G3320355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36050.031.0001
Zoro #
G3320355
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
31 mm
Fits Groove Diameter
32.7 mm
Thickness
1.2 mm
Free Inside Diameter
33.4 mm
Free Outside Diameter
33.4 mm
Clearance Dia. (Expanded)
20 mm
Fits Groove Width
1.3 mm
Number of Sizes
1
Clearance Diameter
20 mm
Clearance Diameter Type
Expanded
Fits Groove Dia.
32.7 mm
For Bore Dia.
31 mm

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 31 mm, Fits Groove Diameter 32.7 mm, Fits Groove Width 1.3 mm, Free Inside Diameter 33.4 mm, Free Outside Diameter 33.4 mm, Clearance Diameter 20 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 472, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.