Zoro Homepage
This item is Discontinued.
Zoro Select Internal Retaining Ring, Steel, Plain Finish, 25 mm Bore Dia., 7150 PK L36050.025.0001

Internal Retaining Ring, Steel, Plain Finish, 25 mm Bore Dia., 7150 PK (Discontinued)

  • Mfr # L36050.025.0001
  • Zoro # G3320154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36050.025.0001
Zoro #
G3320154
UPC #
-
Country of Origin
Multiple

Dimensions

For Bore Diameter
25 mm
Fits Groove Diameter
26.2 mm
Thickness
1.2 mm
Free Inside Diameter
26.9 mm
Free Outside Diameter
26.9 mm
Fits Groove Width
1.3 mm
Clearance Dia. (Expanded)
15.5 mm
Number of Sizes
1
Clearance Diameter
15.5 mm
Clearance Diameter Type
Expanded
For Bore Dia.
25 mm
Fits Groove Dia.
26.2 mm

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 472
Number of Pieces
7150
Material Quality Standards
DIN 472
Pack Size
Bulk Pack
Location Style
Internal
Material Grade/Class
Ungraded
Ring Type
Housing Ring
Manufacturer Location
Globally Sourced
Free I.D.
26.9 mm
Ring Sub-Type
Standard

Description

Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 25 mm, Fits Groove Diameter 26.2 mm, Fits Groove Width 1.3 mm, Free Inside Diameter 26.9 mm, Free Outside Diameter 26.9 mm, Clearance Diameter 15.5 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 472, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.