Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia., 85 PK (Discontinued)
- Mfr # L36050.150.0001
- Zoro # G3320364
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L36050.150.0001
Zoro #
G3320364
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
150 mm
Fits Groove Diameter
155 mm
Thickness
4 mm
Free Inside Diameter
158 mm
Free Outside Diameter
158 mm
Clearance Dia. (Expanded)
124.8 mm
Fits Groove Width
4.15 mm
Number of Sizes
1
Clearance Diameter
124.8 mm
Clearance Diameter Type
Expanded
For Bore Dia.
150 mm
Fits Groove Dia.
155 mm
Description
Retaining Ring, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 150 mm, Fits Groove Diameter 155 mm, Fits Groove Width 4.15 mm, Free Inside Diameter 158 mm, Free Outside Diameter 158 mm, Clearance Diameter 124.8 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 472, Pack Size Bulk Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.