External Retaining Ring for Shaft, Steel Plain Finish, 25000 PK (Discontinued)
- Mfr # L36000.006.0001
- Zoro # G1587938
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L36000.006.0001
Zoro #
G1587938
UPC #
-
Country of Origin
Multiple
Dimensions
Fits Shaft Diameter
6 mm
Fits Groove Diameter
5.7 mm
Thickness
0.7 mm
Free Inside Diameter
5.6 mm
Fits Groove Width
0.8 mm
Clearance Dia. (Expanded)
11.7 mm
Clearance Diameter Type
Expanded
Clearance Diameter
11.7 mm
Fits Groove Dia.
5.7 mm
For Shaft Dia.
6 mm
Details
Item
Retaining Ring for Shaft
Type
External
Material
Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN 471
Material Grade/Class
Ungraded
Ring Type
External Retaining Ring
Location Style
External
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 471
Free I.D.
5.6 mm
Ring Sub-Type
Standard
Description
Retaining Ring, System of Measurement Metric, Location Style External, Thickness 0.7 mm, Fits Shaft Diameter 6 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 5.7 mm, Fits Groove Width 0.8 mm, Free Inside Diameter 5.6 mm, Clearance Diameter 11.7 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type External Retaining Ring, Clearance Diameter Type Expanded, Material Quality Standards DIN 471, Pack Size Bulk Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.