Internal Retaining Ring, Steel, Plain Finish, 13/16 in Bore Dia., 50 PK
- Mfr # U36050.081.0001
- Zoro # G3390917
product price:Â
$
4.39
/pk of 50, $0.09/ea
Key Features
Type
Internal
Fits Groove Diameter
0.862 in
Material
Steel
Finish
Plain
Thickness
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U36050.081.0001
- Zoro #
- G3390917
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Bore Diameter
- 13/16 in
- Fits Groove Diameter
- 0.862 in
- Thickness
- 0.042 in
- Free Outside Diameter
- 0.901 in
- Fits Groove Width
- 0.046 in
- Number of Sizes
- 1
- Clearance Diameter
- 0.8125 in
Details
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
- Meets/Exceeds
- SAE 1060-1090
- Number of Pieces
- 50
- Ring Type
- Housing Ring
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Ungraded
- Location Style
- Internal
- Ring Sub-Type
- Standard
- Pack Size
- Small Pack
- Shell Material
- Steel
Description
Retaining Ring,Internal,0.042 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 13/16 in, Fits Groove Diameter 0.862 in, Fits Groove Width 0.046 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.901 in, Clearance Diameter 0.8125 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Housing Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.