Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK

  • Mfr # WHM-300
  • Zoro # G2799377
product price: 
$
12.99
/pk of 5, $2.60/ea

Key Features

Type
Internal
Fits Groove Diameter
3.182 in
Material
Steel
Finish
Oil
Thickness
0.093 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHM-300
Zoro #
G2799377
UPC #
848790043308
Country of Origin
United States

Dimensions

For Bore Diameter
3 in
Fits Groove Diameter
3.182 in
Thickness
0.093 in
Free Outside Diameter
3.204 in
Groove Dia. Tolerance
+/-0.006 in
Fits Groove Width
0.103 in
Groove Width Tolerance
+0.005/-0.000 in
Fits Groove Depth
0.091 in
Number of Sizes
1
Groove Diameter Tolerance
+/-0.006 in

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Oil
System of Measurement
Inch
Meets/Exceeds
ANSI
Radial Wall
0.225 in
Tensile Strength (PSI)
211,000 psi
Thickness Tolerance
+/-0.003 in
Number of Pieces
5
Tensile Strength
211,000 psi
Material Quality Standards
ANSI
Ring Type
Spiral Retaining Ring
Material Grade/Class
Ungraded
Ring Sub-Type
Heavy-Duty
Manufacturer Location
Made in USA*
Location Style
Internal
Pack Size
Small Pack
Shell Material
Steel

Description

Spiral Retaining Ring,0.093 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 in, Fits Groove Diameter 3.182 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.091 in, Free Outside Diameter 3.204 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.