Zoro Homepage

Retaining Ring, Self-Lock PO, 7/16in., PK50

  • Mfr # U36230.043.0001

  • Zoro # G3389849


product price: $5.25
/pk 50, $0.11/ea

Key Features

Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36230.043.0001
Zoro #
G3389849
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
7/16 in
Thickness
0.015 in
Free Inside Diameter
0.436"
Free Outside Diameter
0.737"
Height
0.045 in
Clearance Diameter
0.4375 in
For Shaft Dia.
7/16 in

Details

Item
Retaining Ring
Type
External Self-Locking Push-On
Material
Steel
Finish
Plain
System of Measurement
Inch
Meets/Exceeds
SAE 1060-1090
Pack Size
Small Pack
Location Style
External
Material Grade/Class
Ungraded
Ring Sub-Type
Curved Rim Tooth-Locking
Ring Type
Self-Locking Retaining Ring
Manufacturer Location
Globally Sourced
Free O.D.
0.737 in

Description

Retaining Ring,External,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 7/16 in, For Bore Diameter Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.737 in, Clearance Diameter 0.4375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Self-Locking Retaining Ring, Shank Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.