Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 10 PK
Mfr # WWG-TX025SS
Zoro # G210354464
product price: $4.79
/pk 10, $0.48/eaKey Features
Fits Shaft Diameter
1/4 in
Material
Stainless Steel
Finish
Plain
Thickness
0.015 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-TX025SS
Zoro #
G210354464
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Diameter
1/4 in
Thickness
0.015 in
Details
Item
Retaining Ring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
RoHS Compliant
Location Style
External
Material Grade/Class
Ungraded
Ring Type
Self-Locking Retaining Ring
Pack Size
Small Pack
Ring Sub-Type
Curved Rim Tooth-Locking
Description
Retaining Ring, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 1/4 in, For Bore Diameter Not Applicable, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter Not Applicable, Clearance Diameter Not Applicable, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.