Spacer, No. 4 Screw Size, Nylon, 3/16" Overall Lg (Discontinued)
- Mfr # 13SPRT047
- Zoro # G2070433
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SPRT047
Zoro #
G2070433
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
No. 4
Overall Length
3/16 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Retaining Rib Dia.
0.102 in
Length
3/16"
Inside Dia. Tolerance
+0.010 in
Outside Dia. Tolerance
+/-0.005 in
Inside Dia.
0.156 in
Outside Dia.
1/4 in
Details
Item
Spacer
System of Measurement
Inch
Material
Nylon
Color
Natural
Spacer Color
Off-White
Spacer Shape
Round
Temp. Range (F)
185 Degrees Max
Spacer Material
Nylon
Description
Spacer, For Screw Size No. 4, Overall Length 3/16 in, Material Nylon, System of Measurement Inch, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.