Spacer, No. 8 Screw Size, Nylon, 1/2 in Overall Lg (Discontinued)
- Mfr # 13SPRT082
- Zoro # G0526057
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SPRT082
Zoro #
G0526057
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.24 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter
0.375 in
Outside Diameter Tolerance
+/-0.005 in
Retaining Rib Diameter
0.152 in
Outside Dia.
3/8 in
Outside Dia. Tolerance
+/-0.005 in
Inside Dia.
0.24 in
Length Tolerance
+/-0.005"
Retaining Rib Dia.
0.152 in
Length
1/2"
Inside Dia. Tolerance
+0.010 in
Description
Spacer, Spacer Type Retaining, For Screw Size #8, Overall Length 1/2 in, Inside Diameter 0.24 in, Outside Diameter 0.375 in, Retaining Rib Diameter 0.152 in, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.