Retaining Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg, 1/2 in Outside Dia (Discontinued)
- Mfr # 13SPRT097B
- Zoro # G1198951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SPRT097B
Zoro #
G1198951
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#10
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.277 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Retaining Rib Diameter
0.177 in
Length Tolerance
+/-0.005"
Outside Dia.
1/2 in
Inside Dia.
0.277 in
Outside Dia. Tolerance
+/-0.005 in
Retaining Rib Dia.
0.177 in
Inside Dia. Tolerance
+0.010 in
Length
1/2"
Description
Spacer, Spacer Type Retaining, For Screw Size #10, Overall Length 1/2 in, Inside Diameter 0.277 in, Outside Diameter 1/2 in, Retaining Rib Diameter 0.177 in, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Black, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.