Retaining Spacer, #4 Screw Size, Plain Nylon, 1 in Overall Lg, 1/4 in Outside Dia
Mfr # 13SPRT060
Zoro # G2360337
product price: $1.29
/pk 10, $0.13/eaSold in multiples of 11 for $14.19
Key Features
System of Measurement
Inch
For Screw Size
#4
Overall Length Tolerance
+/-0.005 in
Material
Nylon
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13SPRT060
Zoro #
G2360337
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#4
Overall Length
1 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.156 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
1/4 in
Outside Diameter Tolerance
+/-0.005 in
Retaining Rib Diameter
0.102 in
Inside Dia.
0.156 in
Retaining Rib Dia.
0.102 in
Length
1"
Outside Dia. Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Inside Dia. Tolerance
+0.010 in
Outside Dia.
1/4 in
Description
Spacer, Spacer Type Retaining, For Screw Size #4, Overall Length 1 in, Inside Diameter 0.156 in, Outside Diameter 0.25 in, Retaining Rib Diameter 0.102 in, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color White, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance +/-0.010 in, Maximum Temperature 185 Degrees F, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.